Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket Hanger, Hanger Accessory, Stainless Steel

  • Mfr # SSJWBH6

  • Zoro # G0832679


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Length
9 in
Depth
9 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJWBH6
Zoro #
G0832679
UPC #
786725862849
Country of Origin
United States

Dimensions

Length
9 in
Depth
9 in
Width
4 in
Height
8 in
Actual Length
9.000 in

Details

Item
Bracket
Material
Stainless Steel
Color
Stainless Steel
Accessory Type
Bracket Hanger
Application
For use with SSJW Series feed-through wireway.
Standard
cULus
Finish
Smooth Grained Finish
Certified Listed
cULus
Features
Stainless steel bracket-hanger fitting.

Description

Bracket Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.