Shop WIEGMANN
See all product information
Create Account
Captive Screws Electrical Enclosures, 10 in H, 10 in D, 9 in W
- Mfr # PBXD9
- Zoro # G6993466
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9 in
Nominal Height
10 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBXD9
- Zoro #
- G6993466
- UPC #
- 786725431403
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Series
- PBXD
- Features
- Standards
- UL, CSA
- Number of Holes
- 9
- Solid / Clear Cover
- Solid
- Enclosure NEMA Rating
- NEMA 4
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Carbon Steel
- Application
- Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
- Weight
- 9 lb.
- Capacity
- 900 cu.in
Dimensions
- Nominal Width
- 9 in
- Nominal Height
- 10 in
- Nominal Depth
- 10 in
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.