
Captive Screws Electrical Enclosures, 10 in H, 4 in D, 7 in W
Mfr # PBGX12
Zoro # G7000326
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7 in
Nominal Height
10 in
Nominal Depth
4 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBGX12
Zoro #
G7000326
UPC #
786725431960
Country of Origin
United States
Dimensions
Nominal Width
7 in
Nominal Height
10 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Series
PBGX
Solid / Clear Cover
Solid
Enclosure Cover Type
Screw On
Features
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 12
Material of Enclosure
Carbon Steel
Number of Holes
12
Application
Designed to hold all standard brands of miniature oil-tight pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil, and water.
Weight
8 lb.
Capacity
280 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Description
Designed to hold all standard brands of miniature oil-tight pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.