Captive Screws Electrical Enclosures, 10 in H, 5 in D, 4 in W, NEMA 4X, 304 Stainless Steel
- Mfr # PBXD4SS
- Zoro # G6998287
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
10 in
Nominal Depth
5 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBXD4SS
- Zoro #
- G6998287
- UPC #
- 786725845712
- Country of Origin
- United States
Dimensions
- Nominal Width
- 4 in
- Nominal Height
- 10 in
- Nominal Depth
- 5 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Series
- PBXD-SS
- Standards
- UL, CSA
- Number of Holes
- 4
- Weight
- 6 lb.
- Application
- Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
- Capacity
- 200 cu.in
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.