
Captive Screws Electrical Enclosures, 12 in H, 12 in D, 9 in W, 4, Carbon Steel
Mfr # PBXD12
Zoro # G6995496
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9 in
Nominal Height
12 in
Nominal Depth
12 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBXD12
Zoro #
G6995496
UPC #
786725431458
Country of Origin
United States
Dimensions
Nominal Width
9 in
Nominal Height
12 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
PBXD
Number of Holes
12
Features
Standards
UL, CSA
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Weight
9 lb.
Capacity
1296 cu.in
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.