Shop WIEGMANN
See all product information
Create Account
Captive Screws Electrical Enclosures, 12 in H, 3 in D, 9 in W
- Mfr # PBSS12
- Zoro # G6993755
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9 in
Nominal Height
12 in
Nominal Depth
3 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBSS12
- Zoro #
- G6993755
- UPC #
- 786725433353
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Enclosure NEMA Rating
- NEMA 4X
- Number of Holes
- 12
- Features
- Material of Enclosure
- 304 Stainless Steel
- Standards
- UL, CSA
- Enclosure Cover Type
- Screw On
- Solid / Clear Cover
- Solid
- Series
- PBSS
- Weight
- 9 lb.
- Application
- Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil, and water. PBSS Series designed for areas where serious corrosion problems exist.
- Capacity
- 324 cu.in
Dimensions
- Nominal Width
- 9 in
- Nominal Height
- 12 in
- Nominal Depth
- 3 in
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust,dirt,oil and water. PSBB Series designed for areas where serious corrosion problems exist.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.