
Captive Screws Electrical Enclosures, 12 in H, 4 in D, 8 in W, 12, Carbon Steel
Mfr # PBGX20
Zoro # G6993597
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
12 in
Nominal Depth
4 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBGX20
Zoro #
G6993597
UPC #
786725432028
Country of Origin
United States
Dimensions
Nominal Width
8 in
Nominal Height
12 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
PBGX
Features
Standards
UL, CSA
Number of Holes
20
Weight
16 lb.
Application
Designed to hold all standard brands of miniature oil-tight pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil, and water.
Capacity
384 cu.in
Description
Designed to hold all standard brands of miniature oil-tight pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.