Zoro Homepage

Captive Screws Electrical Enclosures, 12 in H, 5 in D, 11 in W

  • Mfr # PBXD16SS

  • Zoro # G6994805


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
11 in
Nominal Height
12 in
Nominal Depth
5 in
Closure Method
Captive Screws
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBXD16SS
Zoro #
G6994805
UPC #
786725845675
Country of Origin
United States

Dimensions

Nominal Width
11 in
Nominal Height
12 in
Nominal Depth
5 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Series
PBXD-SS
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Features
Bodies and doors fabricated from 14 gauge 304 stainless steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Enclosures have internal detachable hinges to hold cover open during wiring, yet permit quick removal. Grounding provisions provided.
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Number of Holes
16
Material of Enclosure
304 Stainless Steel
Weight
12 lb.
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Capacity
660 cu.in
Enclosure Material
304 Stainless Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid

Description

Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products