
Captive Screws Electrical Enclosures, 12 in H, 6 in D, 12 in W, 12, Carbon Steel
Mfr # WA121206GIE
Zoro # G6995268
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA121206GIE
Zoro #
G6995268
UPC #
786725442553
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL, CSA
Features
Application
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection from dirt, dust, oil, and water.
Weight
14 lb.
Capacity
864 cu.in
Description
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.