Captive Screws Electrical Enclosures, 12 in H, 9 in D, 24 in W, 12, 13, Steel

  • Mfr # WC12C24

  • Zoro # G2824096


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
12 in
Nominal Depth
9 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC12C24
Zoro #
G2824096
UPC #
786725441358
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
12 in
Nominal Depth
9 in
Usable Opening Depth
8.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Pedestal
Cover Style
Solid
Metal Gauge
14 ga
Material
Carbon Steel
Gasket
Neoprene
Includes
Captive Cover Screws
Standards
CSA Certified, cULus, EU RoHS Compliant, UL Listed
Enclosure Cover Features
Captivated Cover Screws
Series
WC-C
Cover Type
Screw On
Features
Fabricated from carbon steel; Seams are continuously welded and ground smooth; Grounding provisions
Weight
28 lb.
Capacity
2592 cu.in
Application
Designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees.
Includes Knockouts
Knockouts Not Included
Gasket Material
Oil Resistant Neoprene

Description

Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 12 In., Width 24 In., Depth 9 In., Material Carbon Steel, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Finish ANSI 61 Gray Polyester Powder, Neoprene Gasket, Series Consolets, Pedestal Mounting, Usable Opening Depth 3.5 In., Standards UL, CSA, NEMA, Includes Captivated Cover Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.