
Captive Screws Electrical Enclosures, 13 in H, 13 in D, 3 in W, 4, Carbon Steel
Mfr # PB5
Zoro # G6998899
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
3 in
Nominal Height
13 in
Nominal Depth
13 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB5
Zoro #
G6998899
UPC #
786725430277
Country of Origin
United States
Dimensions
Nominal Width
3 in
Nominal Height
13 in
Nominal Depth
13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Number of Holes
5
Features
Standards
UL, CSA
Series
PB
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Weight
5 lb.
Capacity
507 cu.in
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.