Zoro Homepage

Captive Screws Electrical Enclosures, 14 in H, 14 in D, 11 in W

  • Mfr # PBXD20

  • Zoro # G6995030


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
11 in
Nominal Height
14 in
Nominal Depth
14 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBXD20
Zoro #
G6995030
UPC #
786725431557
Country of Origin
United States

Dimensions

Nominal Width
11 in
Nominal Height
14 in
Nominal Depth
14 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Standards
UL, CSA
Enclosure Cover Type
Screw On
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Enclosures have internal detachable hinges to hold cover open during wiring, yet permit quick removal. Grounding provisions provided.
Material of Enclosure
Carbon Steel
Series
PBXD
Number of Holes
20
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Weight
15 lb.
Capacity
2156 cu.in
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel

Description

Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products