
Captive Screws Electrical Enclosures, 14 in H, 14 in D, 13 in W
Mfr # PBXD25
Zoro # G6994568
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
14 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBXD25
Zoro #
G6994568
UPC #
786725431601
Country of Origin
United States
Dimensions
Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
14 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Number of Holes
25
Series
PBXD
Enclosure Cover Type
Screw On
Features
Solid / Clear Cover
Solid
Standards
UL, CSA
Material of Enclosure
Carbon Steel
Weight
17 lb.
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Capacity
2548 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.