
Captive Screws Electrical Enclosures, 14 in H, 14 in D, 6 in W, 4, Carbon Steel
Mfr # PBXD10
Zoro # G6998987
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
14 in
Nominal Depth
14 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBXD10
Zoro #
G6998987
UPC #
786725431427
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
14 in
Nominal Depth
14 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
PBXD
Number of Holes
10
Features
Standards
UL, CSA
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Weight
8 lb.
Capacity
1176 cu.in
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.