Captive Screws Electrical Enclosures, 15 in H, 6 in D, 15 in W, 1, Steel

  • Mfr # SC151506G

  • Zoro # G3321333


product price:  $63.95
/ea

Key Features

Nominal Width
15 in
Nominal Height
15 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC151506G
Zoro #
G3321333
UPC #
786725318650
Country of Origin
United States

Dimensions

Nominal Width
15 in
Nominal Height
15 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Features
Embossed Mounting Holes
Series
SC-G
Standards
CSA Certified, cULus, UL Listed
Enclosure Cover Features
Plated Steel Screws
Metal Gauge
16 ga
Includes
Self-Tapping Screws
Capacity
1350 cu.in
Weight
14.67 lb.
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 15 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 15 in, Includes Self-Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.