Zoro Homepage

Captive Screws Electrical Enclosures, 19 in H, 6 in D, 15 in W

  • Mfr # PBYX30

  • Zoro # G6991865


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
15 in
Nominal Height
19 in
Nominal Depth
6 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBYX30
Zoro #
G6991865
UPC #
786725432707
Country of Origin
United States

Dimensions

Nominal Width
15 in
Nominal Height
19 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Number of Holes
30
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Features
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Hinged
Series
PBXY
Standards
UL, CSA
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Weight
31 lb.
Capacity
1710 cu.in
Enclosure Material
Carbon Steel
Cover Style
Solid
NEMA Enclosure Rating
NEMA 12
Cover Closure Type
Hinged

Description

Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.