
Captive Screws Electrical Enclosures, 19 in H, 6 in D, 18 in W, 12, Carbon Steel
Mfr # PBYX36
Zoro # G6995706
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
19 in
Nominal Depth
6 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBYX36
Zoro #
G6995706
UPC #
786725432752
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
19 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Number of Holes
36
Features
Standards
UL, CSA
Series
PBXY
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Weight
34 lb.
Capacity
2052 cu.in
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.