
Captive Screws Electrical Enclosures, 21 in H, 6 in D, 18 in W
Mfr # PBYX42
Zoro # G6994769
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
21 in
Nominal Depth
6 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBYX42
Zoro #
G6994769
UPC #
786725432806
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
21 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Features
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 12
Solid / Clear Cover
Solid
Number of Holes
42
Material of Enclosure
Carbon Steel
Series
PBXY
Enclosure Cover Type
Hinged
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Weight
37 lb.
Capacity
2268 cu.in
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.