Zoro Homepage

Captive Screws Electrical Enclosures, 25 in H, 25 in D, 3 in W

  • Mfr # PB10

  • Zoro # G6993965


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
3 in
Nominal Height
25 in
Nominal Depth
25 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10
Zoro #
G6993965
UPC #
786725845453
Country of Origin
United States

Dimensions

Nominal Width
3 in
Nominal Height
25 in
Nominal Depth
25 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Solid / Clear Cover
Solid
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Number of Holes
10
Series
PB
Enclosure Cover Type
Screw On
Weight
9 lb.
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Capacity
1875 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products