CAD Drawings

Download CAD Files

Captive Screws Electrical Enclosures, 4 in H, 4 in D, 4 in W, 1, Steel

  • Mfr # SC040404

  • Zoro # G3502125

CAD Available

product price: $11.65
/ea

Key Features

CAD Drawing
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC040404
Zoro #
G3502125
UPC #
786725312108
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
Usable Opening Depth
3.88 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Includes
Self-Tapping Screws
Standards
CSA Certified, cULus
Features
Embossed Mounting Holes
Metal Gauge
16 ga
Series
SC
Cover Type
Screw Cover
Capacity
64 cu.in
Weight
2.1 lb.
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Cable Entry
Knock Outs
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 4 in, Includes Self-Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards CSA Certified, cULus, Usable Opening Depth 3.88 in, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.