CAD Drawings
Download CAD Files
Captive Screws Electrical Enclosures, 4.57 in H, 3.94 in D, 5 in W, 4X, Polycarbonate
Mfr # HW-S120120110
Zoro # G7110391
CAD Available
product price:Â $52.85
/eaKey Features
CAD Drawing
Nominal Width
5 in
Nominal Height
4.57 in
Nominal Depth
3.94 in
NEMA Enclosure Rating
4X
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-S120120110
Zoro #
G7110391
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
5 in
Nominal Height
4.57 in
Nominal Depth
3.94 in
Usable Opening Depth
4.69 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Gray, Depth 3.94 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 4.57 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating IP65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 4.69 in, Width 4.49 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.