Shop WIEGMANN

Captive Screws Electrical Enclosures, 5.72 in H, 4.45 in D, 6 in W, 1, 12, 3R, 4X, 6P, Fiberglass

  • Mfr # HW-J60604SCW

  • Zoro # G7110306


product price:  $95.25
/ea

Key Features

Nominal Width
6 in
Nominal Height
5.72 in
Nominal Depth
4.45 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW-J60604SCW
Zoro #
G7110306
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
5.72 in
Nominal Depth
4.45 in
Usable Opening Depth
3.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Clear
Interior Panel
52XC69, 52XC70 or 52XC71
Standards
CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Series
JW-W
Features
External Mounting Flange, Light Weight Watertight
IP Rating
IP66
Gasket
Foam
Includes
Accessory Hardware Bag
Enclosure Cover Features
Clear
Environment - MERCH
Submersible
Includes Knockouts
Knockouts Not Included
Gasket Material
Foam

Description

Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Gray, Depth 4.45 in, Enclosure Cover Features Clear, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 5.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC69, 52XC70 or 52XC71, IP Rating IP66, Wall Mounting, Series JW-W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.