Zoro Homepage

Captive Screws Electrical Enclosures, 6 in H, 3 in D, 4 in W

  • Mfr # B060403SC

  • Zoro # G6993420


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
Closure Method
Captive Screws
Knockouts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B060403SC
Zoro #
G6993420
UPC #
786725330355
Country of Origin
United States

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 12
Standards
UL, CSA
Features
Enclosure Cover Type
Screw On
Weight
3.17 lb.
Application
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection from dirt, dust, oil, and water.
Capacity
72 cu.in
Enclosure Material
Carbon Steel
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 12

Description

Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.