Zoro Homepage

Captive Screws Electrical Enclosures, 7 in H, 7 in D, 6 in W

  • Mfr # PB4S

  • Zoro # G6998077


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
7 in
Nominal Depth
7 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4S
Zoro #
G6998077
UPC #
786725430253
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
7 in
Nominal Depth
7 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Solid / Clear Cover
Solid
Number of Holes
4
Standards
UL, CSA
Series
PB
Material of Enclosure
Carbon Steel
Features
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 4
Weight
4 lb.
Capacity
294 cu.in
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.