
Captive Screws Electrical Enclosures, 7 in H, 7 in D, 6 in W
Mfr # PBXD4S
Zoro # G6997690
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
7 in
Nominal Depth
7 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBXD4S
Zoro #
G6997690
UPC #
786725431304
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
7 in
Nominal Depth
7 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4
Number of Holes
4
Material of Enclosure
Carbon Steel
Series
PBXD
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Features
Weight
6 lb.
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Capacity
294 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.