Shop WIEGMANN
See all product information
Create Account
Captive Screws Electrical Enclosures, 7.73 in H, 4.45 in D, 6 in W, 1, 12, 3R, 4X, 6P, Fiberglass
- Mfr # HW-J80604CHSCW
- Zoro # G7110190
product price:Â
$
99.95
/ea
Key Features
Nominal Width
6 in
Nominal Height
7.73 in
Nominal Depth
4.45 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW-J80604CHSCW
- Zoro #
- G7110190
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 1, 12, 3R, 4X, 6P
- Enclosure Material
- Fiberglass
- Closure Method
- Screws
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Finish
- Matte
- Mounting
- Wall
- Cover Style
- Clear
- Enclosure Cover Features
- Clear
- Series
- 5SY4
- Standards
- CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
- Interior Panel
- 52XC72, 52XC73 or 52XC74
- Features
- External Mounting Flange, Light Weight Watertight
- Includes
- Accessory Hardware Bag
- Gasket
- Foam
- IP Rating
- IP66
- Gasket Material
- Foam
- Environment - MERCH
- Submersible
- Includes Knockouts
- Knockouts Not Included
- Product Type
- Enclosure
- Wire Color
- Gray
Dimensions
- Nominal Width
- 6 in
- Nominal Height
- 7.73 in
- Nominal Depth
- 4.45 in
- Usable Opening Depth
- 3.88 in
- Overall Depth
- 4.45 in
- Overall Width
- 5.74 in
- Overall Height
- 7.73 in
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Gray, Depth 4.45 in, Enclosure Cover Features Clear, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC72, 52XC73 or 52XC74, IP Rating IP66, Wall Mounting, Series JW-HW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.