Captive Screws Electrical Enclosures, 8 in H, 3 in D, 3 in W, 4X, 316 Stainless Steel

  • Mfr # PBSS3A

  • Zoro # G6995520


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
3 in
Nominal Height
8 in
Nominal Depth
3 in
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSS3A
Zoro #
G6995520
UPC #
786725845637
Country of Origin
United States

Dimensions

Nominal Width
3 in
Nominal Height
8 in
Nominal Depth
3 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Series
PBSS-A
Number of Holes
3
Features
Bodies and doors fabricated from 14 gauge 316 stainless steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Standards
UL, CSA
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil, and water. PBSS Series designed for areas where serious corrosion problems exist.
Weight
3 lb.
Capacity
72 cu.in

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust,dirt,oil and water. PSBB Series designed for areas where serious corrosion problems exist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products