
Carbon Steel Electrical Enclosures, 48 in H, 16 in D, 36 in W, NEMA 4, Hinged
Mfr # N4124836163PTC
Zoro # G7339920
product price:Â $1,215.99
/eaKey Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N4124836163PTC
Zoro #
G7339920
UPC #
786725869329
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Features
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4
Application
Hubbell Wiegmann N4123PTC ULTIMATE Series Enclosures are designed to house and protect electrical and eletronic components from harsh, dirty environments. For use in installations where dirt, dust, oil water, or other contaminants are present. Streamlined
Weight
151 lb.
Capacity
27648 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Closure Type
Hinged
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.