CAD Drawings

Download CAD Files

Clamps Electrical Enclosures, 12 in H, 6 in D, 12 in W, 1, Steel

  • Mfr # A121206

  • Zoro # G2979821

CAD Available

product price:  $52.79
/ea

Key Features

CAD Drawing
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A121206
Zoro #
G2979821
UPC #
786725301706
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Metal Gauge
16 ga
Series
A
Standards
CSA Certified, cULus, UL Listed
Features
Mounting Holes
Cover Type
Hinged Cover
Weight
11.33 lb.
Capacity
864 cu.in
Application
Designed for use as surface-mounted junction box, service box, switch box, and cutout box.
Cable Entry
Knock Outs
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish ANSI 61 Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Pull Handle-Friction Catch, Features Mounting Holes, Height 12 in, Metal Gauge 16 ga, Wall Mounting, Series A, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.