
Clamps Electrical Enclosures, 24 in H, 24 in D, 21 in W
Mfr # SN4242108
Zoro # G6994017
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
21 in
Nominal Height
24 in
Nominal Depth
24 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN4242108
Zoro #
G6994017
UPC #
786725369003
Country of Origin
United States
Dimensions
Nominal Width
21 in
Nominal Height
24 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Standards
UL, CSA
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Weight
48 lb.
Capacity
12096 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Closure Type
Hinged
Description
Provides protection where equipment is hosed down, very wet, or in outdoor applications. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse Type C361 and Type 371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.