
Clamps Electrical Enclosures, 36 in H, 36 in D, 31 in W
Mfr # SN4363108
Zoro # G6994455
product price: $1,174.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
31 in
Nominal Height
36 in
Nominal Depth
36 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN4363108
Zoro #
G6994455
UPC #
786725369201
Country of Origin
United States
Dimensions
Nominal Width
31 in
Nominal Height
36 in
Nominal Depth
36 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Weight
84 lb.
Capacity
40176 cu.in
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Description
Provides protection where equipment is hosed down, very wet, or in outdoor applications. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse Type C361 and Type 371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.