
Clamps Electrical Enclosures, 42 in H, 12 in D, 31 in W
Mfr # SSN4X423112
Zoro # G6995566
product price: $3,437.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
31 in
Nominal Height
42 in
Nominal Depth
12 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4X423112
Zoro #
G6995566
UPC #
786725369751
Country of Origin
United States
Dimensions
Nominal Width
31 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Standards
UL, CSA
Weight
128 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Capacity
15624 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Enclosure Material
304 Stainless Steel
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.