
Clamps Electrical Enclosures, 48 in H, 12 in D, 37 in W
Mfr # SSN4X483712A
Zoro # G6995100
product price: $5,500.99
/eaKey Features
Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
12 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4X483712A
Zoro #
G6995100
UPC #
786725871902
Country of Origin
United States
Dimensions
Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
316 Stainless Steel
Weight
157 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Capacity
21312 cu.in
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.