Clamps Electrical Enclosures, 60 in H, 12 in D, 37 in W

  • Mfr # SSN4X603712A

  • Zoro # G6998880


product price: $6,492.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
37 in
Nominal Height
60 in
Nominal Depth
12 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4X603712A
Zoro #
G6998880
UPC #
786725871919
Country of Origin
United States

Dimensions

Nominal Width
37 in
Nominal Height
60 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Standards
UL, CSA
Material of Enclosure
316 Stainless Steel
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Weight
188 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Capacity
26640 cu.in
Enclosure Material
316 Stainless Steel
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Cover Closure Type
Hinged

Description

Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products