CAD Drawings

Download CAD Files

Clamps Electrical Enclosures, 8 in H, 4 in D, 8 in W, 1, Steel

  • Mfr # A080804

  • Zoro # G2702463

CAD Available

product price:  $20.65
/ea

Key Features

CAD Drawing
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A080804
Zoro #
G2702463
UPC #
786725300907
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in
Usable Opening Depth
3.88 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A
Metal Gauge
16 ga
Features
Mounting Holes
Standards
CSA Certified, cULus, UL Listed
Cover Type
Hinged Cover
Cable Entry
Knock Outs
Application
Designed for use as surface-mounted junction box, service box, switch box, and cutout box.
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish ANSI 61 Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Clamps, Features Mounting Holes, Height 8 in, Metal Gauge 16 ga, Wall Mounting, Series A, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 3.88 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.