Console, Carbon Steel, Box
Mfr # WC1248BD
Zoro # G5213945
product price: $5,892.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Nominal Length
36 in
Nominal Width
48 in
Nominal Depth
20 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC1248BD
Zoro #
G5213945
UPC #
786725443406
Country of Origin
United States
Dimensions
Nominal Length
36 in
Nominal Width
48 in
Nominal Depth
20 in
Depth
20.13 in
Length
36.13 in
Width
48.13 in
Actual Height
36.130 in
Height
36 in
Actual Depth
20.13 in
Actual Width
48.13 in
Details
Item
Console
Material
Carbon Steel
Color
Gray
Special Features
Certified Listed
cULus
Standard
cULus
Application
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches, etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty c
Finish
Polyester Powder
Series
WC12
Features
Fabricated from carbon steel; Seams are continuously welded and ground smooth; Removable back panel is provided with the console; The large sloping control panel is hinged along the bottom edge
Box Type
Console Body
Description
48 Console
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.