Zoro Homepage

Control Box, Aluminum, Electrical Box Type

  • Mfr # BN4100804AL

  • Zoro # G0832450


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Nominal Length
11 in
Nominal Width
9 in
Nominal Depth
5 in
Box Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN4100804AL
Zoro #
G0832450
UPC #
786725376810
Country of Origin
United States

Dimensions

Nominal Length
11 in
Nominal Width
9 in
Nominal Depth
5 in
Width
8-1/2 in
Depth
5 in
Length
10.5 in
Actual Width
8.5 in
Actual Depth
4.5 in
Height
11 in
Actual Height
10.5 in

Details

Item
Control Box
Material
Aluminum
Box Type
Electrical
Accessory Type
Nema 4X Stainless Steelcontrol Box
Mounting Type
External Mounting Plates
Application
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applications where a lightweight, corrosion resistant enclosure is required.
Certified Listed
cULus;IEC
Mounting
External Mounting Plates
Standard
cULus;IEC
Features

Description

Nema 4X Stainless Steelcontrol Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.