Zoro Homepage

Control Box, Carbon Steel, Electrical Box Type

  • Mfr # N1C202406LP

  • Zoro # G0574126


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Nominal Width
20 in
Nominal Depth
7 in
Box Type
Electrical
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1C202406LP
Zoro #
G0574126
UPC #
786725612086
Country of Origin
Multiple

Dimensions

Nominal Width
20 in
Nominal Depth
7 in
Length
24 in
Depth
7 in
Width
20 in
Actual Width
20.000 in
Height
24 in
Actual Depth
6.750 in

Details

Item
Control Box
Material
Carbon Steel
Box Type
Electrical
Color
Gray
Mounting
Mounting Holes
Standard
cULus
Mounting Type
Mounting Holes
Certified Listed
cULus
Application
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Finish
Smooth
Features
Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided.

Description

Nema 1 Control Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.