Electrical Box Cover, Rectangular, Carbon Steel
Mfr # SCF1212
Zoro # G3518335
product price:Â $21.15
/eaKey Features
For Box Shape
Rectangular
Cover Type
Flush
Overall Width
14-1/8 in
Material
Carbon Steel
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCF1212
Zoro #
G3518335
UPC #
786725313921
Country of Origin
United States
Dimensions
Overall Width
14-1/8 in
Overall Height
14 in
Details
Item
Box Cover
For Box Shape
Rectangular
Cover Type
Flush
Material
Carbon Steel
Lid Style
Cover Cap
Color
Ansi-61 Gray Textured
Finish
Textured
Special Features
Covers are 14 gauge carbon steel.
Description
Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.