Zoro Homepage

Dead Front Panel, 16.00" H, 12.00" W

  • Mfr # HFWDF1612C

  • Zoro # G7229831


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Length
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFWDF1612C
Zoro #
G7229831
UPC #
00786725862252
Country of Origin
United States

Dimensions

Length
0.07 in
Width
12 in
Height
16 in
Depth
0.72 in
Overall Height
16 in
Overall Width
12 in
Length (Straight Wireway)
0.07 in
Actual Depth
0.72 in
Actual Height
14.28 in
Actual Width
10.28 in
Material Thickness
14 ga

Details

Item
Dead Front Panel
Material
Steel
Finish
Powder Coated
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Includes
Grounding Hardware, Mounting Brackets
NEMA Enclosure Type
12, 4
Application
For Mounting Components
Gauge
14
Color
White
Type
Accessory
Weight
5 lb
Certified Listed
UL Recognized
Finish Type
Polyester Powder
Panel Style
Dead Front Panel

Description

Dead Front Panel,16.00" H,12.00" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.