Zoro Homepage

DESICCANT PACKETS, 1 TO 3 CU FT PK25

  • Mfr # WWG13-1

  • Zoro # G7337078


product price: $748.99
/pk 25, $29.96/ea
Free Shipping & Returns

Key Features

Color
White
Features
Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water
Height
1 in
Width
3 in
Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG13-1
Zoro #
G7337078
UPC #
786725801053
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Depth
0.13 in

Details

Color
White
Features
Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water
Type
Desiccant Packets

Description

Packets absorb airborne moisture therefore elimanating corrosion inside of an enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.