Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESICCANT PACKETS, 5 TO 10 CU FT PK10

  • Mfr # WWG37-3

  • Zoro # G7336387


product price: $612.99
/pk 10, $61.30/ea
Free Shipping & Returns

Key Features

Features
Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water
Width
7 in
Height
3 in
Color
White
Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG37-3
Zoro #
G7336387
UPC #
786725801091
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Depth
0.13 in

Details

Features
Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water
Color
White
Type
Desiccant Packets

Description

Packets absorb airborne moisture therefore elimanating corrosion inside of an enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.