Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door, Stainless Steel, Electrical Box Type

  • Mfr # SSN4303008A

  • Zoro # G0832916


product price: $2,543.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Box Type
Electrical
Depth
32 in
Width
31 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4303008A
Zoro #
G0832916
UPC #
-
Country of Origin
United States

Dimensions

Depth
32 in
Width
31 in
Length
10 in
Height
10 in

Details

Item
Door
Material
Stainless Steel
Box Type
Electrical
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Mounting Type
External Mounting Feet
Certified Listed
cULus;IEC
Mounting
External Mounting Feet
Standard
cULus;IEC

Description

30 X 30 X 8 Stainless Steel Single Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.