Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # A121606

  • Zoro # G2227925


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Cover Type
Hinged
Overall Width
12 in
Material
Carbon Steel
Lid Style
Cover Cap
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121606
Zoro #
G2227925
UPC #
786725842261
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
16 in
Overal Depth
6 in

Details

Item
Box Cover
Cover Type
Hinged
Material
Carbon Steel
Lid Style
Cover Cap
Color
Ansi-61 Gray Textured
Finish
Textured
Cable Entry
Knock Outs

Description

N1 HINGED COVER 12X16X6 CARBON STL,GRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.