Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # N1C243008LP

  • Zoro # G7333830


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Cover Type
Hinged
Width
24 in
Depth
8 in
Material
Carbon Steel
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1C243008LP
Zoro #
G7333830
UPC #
786725612161
Country of Origin
United States

Dimensions

Width
24 in
Depth
8 in
Height
30 in
Overall Height
30 in
Overal Depth
8 in
Overall Width
24 in

Details

Item
Electrical Box Cover
Cover Type
Hinged
Material
Carbon Steel
Finish
Smooth
Color
Ansi-61 Gray Smooth

Description

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.