Zoro Homepage

Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # N1C243606LP

  • Zoro # G7334689


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Cover Type
Hinged
Overall Width
24 in
Material
Carbon Steel
Overall Height
36 in
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1C243606LP
Zoro #
G7334689
UPC #
786725612192
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
36 in
Overal Depth
6 in

Details

Item
Box Cover
Cover Type
Hinged
Material
Carbon Steel
Finish
Smooth
Color
Ansi-61 Gray Smooth

Description

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.