Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover
Mfr # WA363612GSCSS
Zoro # G9555537
product price: $1,881.99
/eaKey Features
For Box Shape
Rectangular
Cover Type
Screw
Overall Width
36 in
Material
304 Stainless Steel
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA363612GSCSS
Zoro #
G9555537
UPC #
786725880713
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
36 in
Overal Depth
12 in
Details
Item
Box Cover
For Box Shape
Rectangular
Cover Type
Screw
Material
304 Stainless Steel
Lid Style
Cover Cap
Gasket Material
neoprene
Finish
Smooth Grained
Description
Screw Cover,N4X,Gasketed,36 x 36 x 12 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.