Zoro Homepage

Electrical Enclosures

  • Mfr # S5040256

  • Zoro # G921852747


product price: $342.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Enclosure NEMA Rating
NEMA 1
Width
25.6 in
Type
Switchgear Cabinet
Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5040256
Zoro #
G921852747
UPC #
-
Country of Origin
United States

Dimensions

Width
25.6 in
Depth
40 in

Details

Enclosure NEMA Rating
NEMA 1
Type
Switchgear Cabinet

Description

Switchgear Cabinet | Nema 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.