Zoro Homepage

Electrical Panel, Stainless Steel, Electrical Box Type

  • Mfr # SSN4303008

  • Zoro # G0832931


product price: $2,111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Box Type
Electrical
Width
31 in
Depth
32 in
Accessory Type
Electrical Panel 30 X 30 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4303008
Zoro #
G0832931
UPC #
786725375929
Country of Origin
United States

Dimensions

Width
31 in
Depth
32 in
Height
10 in

Details

Item
Electrical Panel
Material
Stainless Steel
Box Type
Electrical
Accessory Type
Electrical Panel 30 X 30 Inches
Standard
cULus;IEC
Certified Listed
cULus;IEC
Mounting Type
External Mounting Feet
Mounting
External Mounting Feet
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.

Description

Electrical Panel 30 X 30 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.