Enclosure Cover, 24 in. H x 24 in. W x 6 in. L, Carbon Steel

  • Mfr # N412242406CLG

  • Zoro # G7333657


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Dimension
24 in. H x 24 in. W x 6 in. L
Height
24 in
Width
24 in
Type
Enclosure
Mounting
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412242406CLG
Zoro #
G7333657
UPC #
786725868094
Country of Origin
United States

Dimensions

Dimension
24 in. H x 24 in. W x 6 in. L
Height
24 in
Width
24 in
Depth
6 in
Length
6 in
Actual Width
24.06 in
Each - Width
24.000 in
Actual Height
26.5 in
Actual Depth
7.75 in

Details

Item
Enclosure Cover
Type
Enclosure
Mounting
Mounting Holes
Material
Carbon Steel
Color
Gray
Finish
Textured
NEMA Enclosure Type
NEMA 1, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Application
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
UL Listed
Yes
Latches Type
1/4 Turn
Construction
Continuously Welded Seams
Cover Type
Door
Listings
UL, CSA
Standard
cULus;IEC
Mounting Type
Mounting Holes
Cubic Capacity
3456 cu.in
Nema Rating
4
Finish Type
Textured
Number of Doors (Fixed)
1
Certified Listed
cULus;IEC

Description

Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.